Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP48V60RT3UTAA Eaton's Tripp Lite series Batteries, TAA Compliant External Battery Pack
MFG Item Number
BP48V60RT3UTAA
BP48V60RT3UTAA Eaton's Tripp Lite series Batteries, TAA Compliant External Battery Pack
MFG Item Number
BP48V60RT3UTAA
This item cannot be canceled or returned
Description
TAA Compliant External Battery Pack
Specifications
Specifications
| Manufacturer Part Number |
BP48V60RT3UTAA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Batteries |
| Description |
TAA Compliant External Battery Pack for UPS Rack/Tower 48V |
| DC Voltage |
48 VDC |
| Net Weight |
163.1 lbs |
| Gross Weight |
185 lbs |
BP48V60RT3UTAA
Eaton's Tripp Lite series Batteries