Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP6036AL

Stahlin Enclosures

BP6036AL

Stahlin Enclosures
ALUMINUM BACK PANEL FOR N SERIES
MFG Item Number
BP6036AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP6036AL
ALUMINUM BACK PANEL FOR N SERIES

Series Information

Specifications

Specifications
Manufacturer Part Number BP6036AL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description ALUMINUM BACK PANEL FOR N SERIES
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 60 "
Nominal Width 36 "
Net Weight 25 lbs
Gross Weight 25 lbs