Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP66ABS

Attabox Enclosures

BP66ABS

Attabox Enclosures
ABS BACK PANEL
MFG Item Number
BP66ABS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP66ABS
ABS BACK PANEL

Series Information

Specifications

Specifications
Manufacturer Part Number BP66ABS
Manufacturer Attabox
Family Series Attabox Enclosures
Description ABS BACK PANEL
Material ABS Plastic
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0 lbs