Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP7225CS

Stahlin Enclosures

BP7225CS

Stahlin Enclosures
Carbon Steel Back Panel for N Series
MFG Item Number
BP7225CS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP7225CS
Carbon Steel Back Panel for N Series

Series Information

Specifications

Specifications
Manufacturer Part Number BP7225CS
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Carbon Steel Back Panel for N Series
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 72 "
Nominal Width 25 "
Net Weight 43 lbs
Gross Weight 51 lbs
Alternatives
P7225CS
P7225CS
Allied Moulded Products Enclosures, Empire Series