Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP7236AL Stahlin Enclosures, ALUMINUM BACK PANEL FOR N SERIES

MFG Item Number
BP7236AL

BP7236AL Stahlin Enclosures, ALUMINUM BACK PANEL FOR N SERIES

MFG Item Number
BP7236AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP7236AL
ALUMINUM BACK PANEL FOR N SERIES

Series Information

Specifications

Specifications
Manufacturer Part Number BP7236AL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description ALUMINUM BACK PANEL FOR N SERIES
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 72 "
Nominal Width 36 "
Net Weight 20 lbs
Gross Weight 20 lbs