Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP7260AL
Back Panels, Aluminum, Set of (2)
This item cannot be canceled or returned
Description
Back Panels, Aluminum, Set of (2)
Specifications
Specifications
| Manufacturer Part Number |
BP7260AL |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Back Panels, Aluminum, Set of (2) |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Set of 2 Panels |
| Nominal Height |
72 " |
| Nominal Width |
60 " |
| Net Weight |
46 lbs |
| Gross Weight |
47 lbs |
BP7260AL
Stahlin Enclosures