Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP76AL
Aluminum Back Panel for F, J, RJ,
This item cannot be canceled or returned
Description
Aluminum Back Panel for F, J, RJ,
Specifications
Specifications
| Manufacturer Part Number |
BP76AL |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Aluminum Back Panel for F, J, RJ, Classic, Polystar and Diamondshield Series |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
7 " |
| Nominal Width |
6 " |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
BP76AL
Stahlin Enclosures