Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP76CS

Attabox Enclosures

BP76CS

Attabox Enclosures
Carbon Steel Back Panel
MFG Item Number
BP76CS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP76CS
Carbon Steel Back Panel

Series Information

Specifications

Specifications
Manufacturer Part Number BP76CS
Manufacturer Attabox
Family Series Attabox Enclosures
Description Carbon Steel Back Panel
Material Carbon Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 7 "
Nominal Width 6 "
Net Weight 0.6 lbs
Gross Weight 0.625 lbs