Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP812 Eaton's B-Line series Enclosures, Baffle Plate
MFG Item Number
78205142972
BP812 Eaton's B-Line series Enclosures, Baffle Plate
MFG Item Number
78205142972
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205142972 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Baffle Plate |
| Accessory Type |
Baffle Plate |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
2.39 lbs |
BP812
Eaton's B-Line series Enclosures