Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP86A Adalet Enclosures, Sub-Panel, 6.88in.x4.88in., Aluminum
BP86A Adalet Enclosures, Sub-Panel, 6.88in.x4.88in., Aluminum
This item cannot be canceled or returned
Description
Sub-Panel, 6.88in.x4.88in., Aluminum
Specifications
Specifications
| Manufacturer Part Number |
23394 |
| Manufacturer |
Adalet |
| Family Series |
Adalet Enclosures |
| Description |
Sub-Panel, 6.88in.x4.88in., Aluminum for Fiberglass Enclosure |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Panel Type |
Inner |
| Comments |
For 9.62x7.50 Enclosure |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |