Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BP86FG |
|---|---|
| Manufacturer | Stahlin |
| Family Series | Stahlin Enclosures |
| Description | Back Panel, Fiberglass |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Panel Type | Back |
| Perforated | No |
| Kit | No |
| Comments | Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height | 8 " |
| Nominal Width | 6 " |
| Net Weight | 0.255 lbs |
| Gross Weight | 0.255 lbs |