Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BPA-SCK-9
SERIAL CABLING KIT-2.74 M9FT
This item cannot be canceled or returned
Description
SERIAL CABLING KIT-2.74 M9FT
Specifications
Specifications
| Manufacturer Part Number |
55590 |
| Manufacturer |
Brady |
| Family Series |
Brady Printers |
| Description |
Bradyprinter PR Plus Printer Series Accessory - 9' Serial Cable |
| Accessory Type |
Cabling Kit |
| Printer Compatibility |
i5100, i7100, IP Series, PR Plus, THT 3" Core Printers |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.68 lbs |