Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BPA-UCK-10
CABLE USB2.0 A MALE-B MALE 10FT
This item cannot be canceled or returned
Description
CABLE USB2.0 A MALE-B MALE 10FT
Specifications
Specifications
| Manufacturer Part Number |
80925 |
| Manufacturer |
Brady |
| Family Series |
Brady Printers |
| Description |
THT Printer Accessory - 10' USB Cable |
| Accessory Type |
Cable |
| Printer Compatibility |
BBP1 ,BBP72, BBP11, i5100, IP Series, PR Plus, THT 3" Core Printers |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
BPA-UCK-10
Brady Printers