BPA0606
Safety Technology International Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPA0606

Safety Technology International Enclosures

BPA0606

Safety Technology International Enclosures
Aluminum Back Panel 6 x 6
MFG Item Number
BPA0606
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BPA0606
Aluminum Back Panel 6 x 6

Series Information

Specifications

Specifications
Manufacturer Part Number BPA0606
Manufacturer Safety Technology International
Family Series Safety Technology International Enclosures
Description Aluminum Back Panel 6 x 6
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0 lbs