BPB1612P
Attabox Enclosures, BantamBox Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPB1612P

Attabox Enclosures, BantamBox Series

BPB1612P

Attabox Enclosures, BantamBox Series
Phenolic Resin Hard Paper Back Panel
MFG Item Number
BPB1612P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BantamBox Series
Item #
BPB1612P
Phenolic Resin Hard Paper Back Panel

BantamBox Series Information

Specifications

Specifications
Manufacturer Part Number BPB1612P
Manufacturer Attabox
Product Series BantamBox
Family Series Attabox Enclosures, BantamBox Series
Description Phenolic Resin Hard Paper Back Panel
Material Phenolic Resin Hard Paper
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 3 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0 lbs