Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
BPC-12
Eaton's B-Line series Conduit Mounts
Conduit Clamp, for 3/4in. Conduit
MFG Item Number
78101101677
This item cannot be canceled or returned
Description
Conduit Clamp, for 3/4in. Conduit
Specifications
Specifications
| Manufacturer Part Number |
78101101677 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Conduit Clamp, for 3/4in. Conduit |
| Type |
EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Style |
Clamp |
| EMT Size (in) |
3/4 " |
| Rigid Size (in) |
3/4 " |
| Approvals |
cULus |
| Comments |
Unistrut-Conduit Connection |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
BPC-12
Eaton's B-Line series Conduit Mounts