Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Power Distribution Blocks
BPD4250
Burndy Power Distribution Blocks
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Specifications
Specifications
| Manufacturer Part Number |
BPD4250 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Power Distribution Blocks |
| Description |
POWER DISTRIBUTION BLOCK |
| Number of Poles |
4 |
| AC Voltage |
600 VAC |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug |
| Line Side Wire Range |
10 AWG-250 kcmil |
| Output Wire Range |
10 AWG-250 kcmil |
| Cover Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BPD4250
Burndy Power Distribution Blocks