BPF1614
Safety Technology International Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPF1614

Safety Technology International Enclosures

BPF1614

Safety Technology International Enclosures
Fiberglass Back Panel 16 x 14
MFG Item Number
BPF1614
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BPF1614
Fiberglass Back Panel 16 x 14

Series Information

Specifications

Specifications
Manufacturer Part Number BPF1614
Manufacturer Safety Technology International
Family Series Safety Technology International Enclosures
Description Fiberglass Back Panel 16 x 14
Material Fiberglass
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 16 "
Nominal Width 14 "
Net Weight 0 lbs
Gross Weight 0 lbs