BPF1816
Safety Technology International Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPF1816

Safety Technology International Enclosures

BPF1816

Safety Technology International Enclosures
Fiberglass Back Panel 18 x 16
MFG Item Number
BPF1816
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BPF1816
Fiberglass Back Panel 18 x 16

Series Information

Specifications

Specifications
Manufacturer Part Number BPF1816
Manufacturer Safety Technology International
Family Series Safety Technology International Enclosures
Description Fiberglass Back Panel 18 x 16
Material Fiberglass
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 18 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 0 lbs