BPF2016
Safety Technology International Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPF2016

Safety Technology International Enclosures

BPF2016

Safety Technology International Enclosures
Fiberglass Back Panel 20 x 16
MFG Item Number
BPF2016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BPF2016
Fiberglass Back Panel 20 x 16

Series Information

Specifications

Specifications
Manufacturer Part Number BPF2016
Manufacturer Safety Technology International
Family Series Safety Technology International Enclosures
Description Fiberglass Back Panel 20 x 16
Material Fiberglass
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 0 lbs