Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Cable Tie Mounts
BPIC075
Eaton's B-Line series Cable Tie Mounts
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
11889531 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Cable Tie Mounts |
| Description |
Hanger |
| Mounting |
Clip |
| Color |
Black |
| Material |
Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0.032 lbs |
BPIC075
Eaton's B-Line series Cable Tie Mounts