Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BPJ2016AL Stahlin Enclosures, Aluminum Back Panel
MFG Item Number
BPJ2016AL
BPJ2016AL Stahlin Enclosures, Aluminum Back Panel
MFG Item Number
BPJ2016AL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BPJ2016AL |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Aluminum Back Panel |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Net Weight |
2.25 lbs |
| Gross Weight |
2.25 lbs |
BPJ2016AL
Stahlin Enclosures