Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BPJ2016FG Stahlin Enclosures, Fiberglass Back Panel
MFG Item Number
BPJ2016FG
BPJ2016FG Stahlin Enclosures, Fiberglass Back Panel
MFG Item Number
BPJ2016FG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BPJ2016FG |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Fiberglass Back Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Net Weight |
2.1 lbs |
| Gross Weight |
2.25 lbs |
BPJ2016FG
Stahlin Enclosures