Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BPJ2020FG
FIBERGLASS BACK PANELS FOR F, J, RJ,
MFG Item Number
BPJ2020FG
This item cannot be canceled or returned
Description
FIBERGLASS BACK PANELS FOR F, J, RJ,
Specifications
Specifications
| Manufacturer Part Number |
BPJ2020FG |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
FIBERGLASS BACK PANELS FOR F, J, RJ, CLASSIC, POLYSTAR AND DIAMONDSHIELD_ SERIES |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
20 " |
| Nominal Width |
20 " |
| Net Weight |
0 lbs |
| Gross Weight |
2.8 lbs |
BPJ2020FG
Stahlin Enclosures