Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BPJ2424CS
Inner Panel, Steel, for F, J,
MFG Item Number
BPJ2424CS
This item cannot be canceled or returned
Description
Inner Panel, Steel, for F, J,
Specifications
Specifications
| Manufacturer Part Number |
BPJ2424CS |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Inner Panel, Steel, for F, J, RJ, Classic, Polystar and Diamonshield Series |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Net Weight |
0 lbs |
| Gross Weight |
13.4 lbs |
BPJ2424CS
Stahlin Enclosures