BPL26 Series Information
| Manufacturer Part Number | BPL26-A |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | BPL26 |
| Family Series | Federal Signal Visual Signaling Devices, BPL26 Series |
| Description | Flashing Light, Battery-Powered 12VDC, Amber |
| Operation | Flashing |
| Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Color | Amber |
| Lamp Type | Incandescent |
| Flash Rate/Minute | 65 |
| Mounting | Portable |
| Hazardous Location | No |
| Explosion Proof | No |
| Current Rating | 0.58 A |
| Operating Temperature | -4-140 °F |
| NEMA Rating | NEMA 3R |
| Comments | Requires Two 6 VDC Lantern Batteries Not Included |
| Net Weight | 0.1875 lbs |
| Gross Weight | 3 lbs |