BPM2420A
Attabox Enclosures, MachoBox Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPM2420A

Attabox Enclosures, MachoBox Series

BPM2420A

Attabox Enclosures, MachoBox Series
Aluminum Back Panel
MFG Item Number
BPM2420A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, MachoBox Series
Item #
BPM2420A
Aluminum Back Panel

MachoBox Series Information

Specifications

Specifications
Manufacturer Part Number BPM2420A
Manufacturer Attabox
Product Series MachoBox
Family Series Attabox Enclosures, MachoBox Series
Description Aluminum Back Panel
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 20 "
Net Weight 0 lbs
Gross Weight 0 lbs