BPM2424CS
Attabox Enclosures, MachoBox Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPM2424CS

Attabox Enclosures, MachoBox Series

BPM2424CS

Attabox Enclosures, MachoBox Series
Carbon Steel Back Panel
MFG Item Number
BPM2424CS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, MachoBox Series
Item #
BPM2424CS
Carbon Steel Back Panel

MachoBox Series Information

Specifications

Specifications
Manufacturer Part Number BPM2424CS
Manufacturer Attabox
Product Series MachoBox
Family Series Attabox Enclosures, MachoBox Series
Description Carbon Steel Back Panel
Material Carbon Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 0 lbs