Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BPS-005 Dwyer Instruments Power Supplies, Low Cost 24 VAC To 24 VDC Power
BPS-005 Dwyer Instruments Power Supplies, Low Cost 24 VAC To 24 VDC Power
This item cannot be canceled or returned
Description
Low Cost 24 VAC To 24 VDC Power
Specifications
Specifications
| Manufacturer Part Number |
BPS-005 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Power Supplies |
| Description |
Low Cost 24 VAC To 24 VDC Power Supply 0.5 Amp |
| Nominal Input Voltage |
24 VAC |
| AC Voltage |
24 VAC |
| Phase |
1 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
1.5-29 VDC |
| Output Current |
0.5 A |
| Mounting |
Panel |
| Enclosed |
No |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Operating Temperature |
32-130 °F |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.31 lbs |
BPS-005
Dwyer Instruments Power Supplies