BPS1680P
Stahlin Enclosures, Starke Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPS1680P

Stahlin Enclosures, Starke Series

BPS1680P

Stahlin Enclosures, Starke Series
2.76 x 5.91
MFG Item Number
BPS1680P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Starke Series
Item #
BPS1680P
2.76 x 5.91

Starke Series Information

  • Available with Clear or Opaque Color
  • Resistant to Harsh Environments
  • Multiple Molded in Bosses for a Variety of Mounting Solutions
Starke is a polycarbonate enclosure series in either opaque (ST) screw cover or clear (STCC) screw cover versions. The flush sides of the enclosure make it a sought‑after OEM design product. Raised bosses accommodate back panel mounting and are successfully used for remote sensor mounting and small electronic controls in any environment. These modular enclosures offer a broad range of 72 sizes and are ideal as project boxes in both their opaque and clear forms.

Specifications

Specifications
Manufacturer Part Number BPS1680P
Manufacturer Stahlin
Product Series Starke
Family Series Stahlin Enclosures, Starke Series
Description 2.76 x 5.91
Material Phenolic Resin Hard Paper
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Comments Number of Holes: (10)
Nominal Height 3 "
Nominal Width 6 "
Net Weight 0.0452 lbs
Gross Weight 0.0452 lbs