Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches
BPS33GEM0200B
Barksdale Control Products Pressure Switches
MFG Item Number
BPS33GEM0200B
This item cannot be canceled or returned
Description
Pressure Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
BPS33GEM0200B |
| Manufacturer |
Barksdale Control Products |
| Family Series |
Barksdale Control Products Pressure Switches |
| Description |
BPS3000 PRESS SWITCH |
| Frequency |
100 Hz |
| Ambient Temperature |
14-158 °F |
| Seal |
Yes |
| Protection Rating |
IP65, IP67 |
| Electrical Connection |
M12 Plug |
| Connection |
G1/4 Flush Diaphragm Female Seal |
| Number of Setpoints |
1 |
| Power Supply |
15-32 VDC |
| Material |
Stainless Steel |
| Output |
Single Switch Point Plus 0-10 V |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BPS33GEM0200B
Barksdale Control Products Pressure Switches