Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches
BPS342VM0400BP
Barksdale Control Products Pressure Switches
MFG Item Number
BPS342VM0400BP
This item cannot be canceled or returned
Description
Pressure Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
BPS342VM0400BP |
| Manufacturer |
Barksdale Control Products |
| Family Series |
Barksdale Control Products Pressure Switches |
| Description |
PRESS SWITCH BPS3000 |
| Frequency |
100 Hz |
| Ambient Temperature |
14-158 °F |
| Seal |
Yes |
| Protection Rating |
IP65, IP67 |
| Electrical Connection |
M12 Plug |
| Connection |
G1/2 Flush Diaphragm Seal |
| Number of Setpoints |
2 |
| Power Supply |
15-32 VDC |
| Material |
Stainless Steel |
| Output |
Dual Switch Point Plus 4-20 mA |
| Approvals |
UL |
| Net Weight |
0.515 lbs |
| Gross Weight |
0.675 lbs |
BPS342VM0400BP
Barksdale Control Products Pressure Switches