Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches
BPS34EVM6000P
Barksdale Control Products Pressure Switches
MFG Item Number
BPS34EVM6000P
This item cannot be canceled or returned
Description
Pressure Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
BPS34EVM6000P |
| Manufacturer |
Barksdale Control Products |
| Family Series |
Barksdale Control Products Pressure Switches |
| Description |
PRESSURE SWITCH BPS300 |
| Pressure Range |
0-6,000 psi |
| Frequency |
100 Hz |
| Ambient Temperature |
14-158 °F |
| Seal |
Yes |
| Protection Rating |
IP65, IP67 |
| Electrical Connection |
M12 Plug |
| Connection |
7/16-20 UNF (SAE 4) |
| Number of Setpoints |
2 |
| Power Supply |
15-32 VDC |
| Material |
Stainless Steel |
| Output |
Dual Switch Point Plus 4-20 mA |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BPS34EVM6000P
Barksdale Control Products Pressure Switches