BPS34EVM6000PP
Barksdale Control Products Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPS34EVM6000PP

Barksdale Control Products Pressure Switches

BPS34EVM6000PP

Barksdale Control Products Pressure Switches
BPS300 PRESSURE SWITCH
MFG Item Number
BPS34EVM6000PP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
BPS34EVM6000PP
BPS300 PRESSURE SWITCH

Series Information

  • Display and Electronic Connection Rotatable by 320 Degrees
  • Suitable for Indoor and Outdoor Usage
  • Suitable for Rapid Cycling Applications
  • Hydraulic and Pneumatic Compatible
  • Enclosure Rating Type 6 (IP67)
  • One or two Switch Point
  • Superior EMI Protection
The Barksdale electronic dual pressure switches it is designed for application as machine tool industry, factory automation, injection molding machines, lubrication monitoring, pumps and compressors.

Specifications

Specifications
Manufacturer Part Number BPS34EVM6000PP
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Pressure Switches
Description BPS300 PRESSURE SWITCH
Type of Circuit NONC
Frequency 100 Hz
Ambient Temperature 14-158 °F
Seal Yes
Current Rating 4-20 A
Electrical Connection M12 Plug
Connection 7/16-20 UNF (SAE 4)
Power Supply 15-32 VDC
Material Stainless Steel
Output Dual Switch Point Plus 4-20 mA
Gauge Proof Pressure 9,000 psi
Net Weight 0.515 lbs
Gross Weight 0.67 lbs