BPS34GVM0600BP
Barksdale Control Products Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPS34GVM0600BP

Barksdale Control Products Pressure Switches

BPS34GVM0600BP

Barksdale Control Products Pressure Switches
Gauge
MFG Item Number
BPS34GVM0600BP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
BPS34GVM0600BP
Gauge

Series Information

Specifications

Specifications
Manufacturer Part Number BPS34GVM0600BP
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Pressure Switches
Description Gauge
Frequency 100 Hz
Ambient Temperature 14-158 °F
Seal Yes
Protection Rating IP65, IP67
Electrical Connection M12 Plug
Connection G1/4 Flush Diaphragm Female Seal
Number of Setpoints 2
Power Supply 15-32 VDC
Material Stainless Steel
Output Dual Switch Point Plus 4-20 mA
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs