Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches
BPS37NVM6000PP
Barksdale Control Products Pressure Switches
MFG Item Number
BPS37NVM6000PP
This item cannot be canceled or returned
Description
Pressure Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
BPS37NVM6000PP |
| Manufacturer |
Barksdale Control Products |
| Family Series |
Barksdale Control Products Pressure Switches |
| Description |
BPS3000 PRESSURE SWITCH |
| Pressure Range |
0-6,000 psi |
| Frequency |
100 Hz |
| Ambient Temperature |
14-158 °F |
| Seal |
Yes |
| Protection Rating |
IP65, IP67 |
| Electrical Connection |
M12 Plug |
| Connection |
1/4 NPT Male Thread |
| Number of Setpoints |
2 |
| Power Supply |
15-32 VDC |
| Material |
Stainless Steel |
| Output |
Dual Switch Point, IO-Link |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BPS37NVM6000PP
Barksdale Control Products Pressure Switches