Series Information
| Manufacturer Part Number | BPS38GVM0750P |
|---|---|
| Manufacturer | Barksdale Control Products |
| Family Series | Barksdale Control Products Pressure Switches |
| Description | PRESSURE SWITCH BPS300 |
| Pressure Range | 0-750 psi |
| Frequency | 100 Hz |
| Ambient Temperature | 14-158 °F |
| Seal | Yes |
| Protection Rating | IP65, IP67 |
| Electrical Connection | M12 Plug |
| Connection | G1/4 Flush Diaphragm Female Seal |
| Number of Setpoints | 2 |
| Power Supply | 15-32 VDC |
| Material | Stainless Steel |
| Output | Dual Switch Point Plus 4-20 mA, IO-Link |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |