BPS3M-TDT-P
Autonics Photoelectric Sensors, BPS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPS3M-TDT-P

Autonics Photoelectric Sensors, BPS Series

BPS3M-TDT-P

Autonics Photoelectric Sensors, BPS Series
Sensor, Photo, Through Beam,
MFG Item Number
BPS3M-TDT-P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Photoelectric Sensors, BPS Series
Item #
BPS3M-TDT-P
Sensor, Photo, Through Beam,

BPS Series Information

  • Photoelectric Sensor
  • Through‑Beam
  • Slim
  • Long Sensing Distance
  • IP67 Protection Structure
Compact photoelectric sensors with a long sensing distance for implementation in commercial and industrial settings. Slim and flat for easy mounting and installation.

Specifications

Specifications
Manufacturer Part Number BPS3M-TDT-P
Manufacturer Autonics
Product Series BPS
Family Series Autonics Photoelectric Sensors, BPS Series
Description Sensor, Photo, Through Beam, Miniature, Dark On, PNP Output, 12-24 VDC
Power Type DC
Beam Type Infrared
Max Range 9.84 '
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type PNP
Operating Mode Dark On
Connection Type Cable
Max Load Current 0.02 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67
Approvals CE
Net Weight 0.145 lbs
Gross Weight 0.245 lbs