Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BPS3M-TDT Autonics Photoelectric Sensors, BPS Series, Sensor, Photo, Through Beam,
MFG Item Number
BPS3M-TDT
BPS3M-TDT Autonics Photoelectric Sensors, BPS Series, Sensor, Photo, Through Beam,
MFG Item Number
BPS3M-TDT
This item cannot be canceled or returned
Description
Photoelectric Sensors, BPS Series
Sensor, Photo, Through Beam,
Photoelectric Sensor Through‑Beam Slim Long Sensing Distance IP67 Protection Structure Compact photoelectric sensors with a long sensing distance for implementation in commercial and industrial settings. Slim and flat for easy mounting and installation.
Specifications
Specifications
Manufacturer Part Number
BPS3M-TDT
Manufacturer
Autonics
Product Series
BPS
Family Series
Autonics Photoelectric Sensors, BPS Series
Description
Sensor, Photo, Through Beam, Miniature, Dark On, NPN Output, 12-24 VDC
Power Type
DC
Beam Type
Infrared
Max Range
9.84 '
Voltage
12-24 VDC
Nominal Voltage
12 VDC, 24 VDC
Output Type
NPN
Operating Mode
Dark On
Connection Type
Cable
Max Load Current
0.02 A
Package Style
Cubic
Composition
Non-Metallic
Protection Rating
IP67
Approvals
CE
Net Weight
0.145 lbs
Gross Weight
0.19 lbs
BPS3M-TDT
Autonics Photoelectric Sensors, BPS Series