BPT2424CS
Attabox Enclosures, Triton Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPT2424CS

Attabox Enclosures, Triton Series

BPT2424CS

Attabox Enclosures, Triton Series
Carbon Steel Back Panel
MFG Item Number
BPT2424CS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Triton Series
Item #
BPT2424CS
Carbon Steel Back Panel

Triton Series Information

Specifications

Specifications
Manufacturer Part Number BPT2424CS
Manufacturer Attabox
Product Series Triton
Family Series Attabox Enclosures, Triton Series
Description Carbon Steel Back Panel
Material Carbon Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 0 lbs