BPT3020A
Attabox Enclosures, Triton Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BPT3020A

Attabox Enclosures, Triton Series

BPT3020A

Attabox Enclosures, Triton Series
Aluminum Back Panel
MFG Item Number
BPT3020A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Triton Series
Item #
BPT3020A
Aluminum Back Panel

Triton Series Information

Specifications

Specifications
Manufacturer Part Number BPT3020A
Manufacturer Attabox
Product Series Triton
Family Series Attabox Enclosures, Triton Series
Description Aluminum Back Panel
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 20 "
Net Weight 0 lbs
Gross Weight 0 lbs