Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders, BVPM Series
BPVM-2S
Eaton's Bussmann series Fuseblocks & Holders, BVPM Series
PV RATED FUSE BLOCK W/ SCREW - 2
This item cannot be canceled or returned
Description
Fuseblocks & Holders, BVPM Series
PV RATED FUSE BLOCK W/ SCREW - 2
Specifications
Specifications
| Manufacturer Part Number |
BPVM-2S |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
BVPM |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, BVPM Series |
| Description |
PV RATED FUSE BLOCK W/ SCREW - 2 POLE |
| Current Rating |
30 A |
| Voltage |
1,000 V |
| Poles |
2 |
| Fuse Type |
Midget |
| Connection Type |
Screw Terminal |
| Mounting |
DIN Rail |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
BPVM-2S
Eaton's Bussmann series Fuseblocks & Holders, BVPM Series