Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BQ220230
Residential Quadplex Breaker,4 Pole,
This item cannot be canceled or returned
Description
Residential Quadplex Breaker,4 Pole,
Specifications
Specifications
| Manufacturer Part Number |
BQ220230 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Residential Quadplex Breaker,4 Pole, (1) 2 Pole 20 Amp,(1) 2 Pole 30 Amp, 120/240 VAC, 10 KAIC, Plug On |
| Poles |
2 |
| Current Rating |
20 A, 30 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
BQ220230
Eaton Circuit Breakers