Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BQ225225 Eaton Circuit Breakers, LOAD CENTER
BQ225225 Eaton Circuit Breakers, LOAD CENTER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BQ225225 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
LOAD CENTER |
| Poles |
2 |
| Current Rating |
25 A |
| Max Voltage |
120 VAC, 240 VAC |
| Terminal Type |
Lugs Included |
| UL Standard |
489 |
| Approvals |
UL |
| Gross Weight |
0.8 lbs |
| Net Weight |
0.8 lbs |
BQ225225
Eaton Circuit Breakers