Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BQC220220
Residential Quadplex Breaker,4 Pole,
MFG Item Number
BQC220220
This item cannot be canceled or returned
Description
Residential Quadplex Breaker,4 Pole,
Specifications
Specifications
| Manufacturer Part Number |
BQC220220 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Residential Quadplex Breaker,4 Pole, (2) 2 Pole 20 Amp, 120/240 VAC, 10 KAIC, Plug On, Type BR Loadcenter |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
BQC220220
Eaton Circuit Breakers