BR-2.0-1/4-20S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BR-2.0-1/4-20S

Panduit Cable Tie Mounts

BR-2.0-1/4-20S

Panduit Cable Tie Mounts
StrongHold BR-2.0-1/4-20S Bridle Ring w
MFG Item Number
BR-2.0-1/4-20S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Tie Mounts, Series
Item #
BR-2.0-1/4-20S
StrongHold BR-2.0-1/4-20S Bridle Ring w

Series Information

Specifications

Specifications
Manufacturer Part Number BR-2.0-1/4-20S
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description Bridle ring with saddle, 2.00 diameter., mounts with 1/4 20 threads.
Mounting Ring
Color Silver, Yellow
Height 3.28 "
Width 2 "
Depth 2 "
Material Zinc Plated Steel
Net Weight 6 lbs
Gross Weight 6 lbs