Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BR-20-4T
Eaton's B-Line series Mechanical Support
MFG Item Number
78101119565
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101119565 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BR-20-4T |
| Cable Type |
NM |
| Mounting |
Screw |
| Composition |
Metallic |
| Finish |
Zinc Plated |
| Style |
Threaded Bridle Ring |
| Capacity |
50 lbs |
| Approvals |
cULus |
| Comments |
1/4-20 Thread Size, 9/16 in Length |
| Net Weight |
0.064 lbs |
| Gross Weight |
0.064 lbs |
BR-20-4T
Eaton's B-Line series Mechanical Support