Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78101119886 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Mechanical Support |
| Description | BR-24-4W |
| Cable Type | NM |
| Mounting | Screw |
| Composition | Metallic |
| Finish | Zinc Plated |
| Style | Threaded Bridle Ring |
| Capacity | 50 lbs |
| Approvals | cULus |
| Comments | 1/4-20 Thread Size, 27/32 in Length |
| Net Weight | 0 lbs |
| Gross Weight | 0.022 lbs |