Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR-32-4T-U-9-12 Eaton's B-Line series Mechanical Support, BR-32-4T-U-9-12
MFG Item Number
78101102924
BR-32-4T-U-9-12 Eaton's B-Line series Mechanical Support, BR-32-4T-U-9-12
MFG Item Number
78101102924
Item Number
BR-32-4T-U-9-12
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101102924 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BR-32-4T-U-9-12 |
| Type |
Bridle Ring |
| For Use With |
Cable |
| Mounting |
Clip-On |
| Capacity |
15 lbs |
| Beam Flange Thickness |
9/16-3/4 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Comments |
2 in Bridle Ring |
| Net Weight |
0 lbs |
| Gross Weight |
0.155 lbs |
BR-32-4T-U-9-12
Eaton's B-Line series Mechanical Support