BR.75-E6-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BR.75-E6-C

Panduit Cable Tie Mounts

BR.75-E6-C

Panduit Cable Tie Mounts
Quick-Build BR.75-E6-C Harness Board Ac
MFG Item Number
BR.75-E6-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
BR.75-E6-C
Quick-Build BR.75-E6-C Harness Board Ac

Series Information

Specifications

Specifications
Manufacturer Part Number BR.75-E6-C
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description Bundle retainer, 6 screw M3, .75 19.1mm bundle, .95 24.1mm standoff height, impact resistant nylon 6.6, black.
Mounting Screw
Screw Size 6
Color Black
Height 0.95 "
Width 0.78 "
Depth 0.44 "
Material Nylon
Net Weight 0.7 lbs
Gross Weight 1.01 lbs